Shop All Pet Collars
Red Dingo
Red Dingo MC-CO-DB-SM Martingale Dog Collar Design Cosmos Dark Blue; Small
Mfr # MC-CO-DB-SM
Zoro # G803720003
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # MC-CO-DB-SM
- Zoro # G803720003
- UPC # 9330725024878
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Martingale dog collar designs are available in small, medium and large sizes.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 8-13 in.
- Size - Small.
- Pattern - Cosmos.
- Color - Dark Blue.
- Dimension - 13 x 0.5 x 0.5 in.
- Item Weight - 0.06 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT BAY PRODUCTS, LLC Guardian DE & Cartridge Filter, Cleaner Gallon Bottle 1/Case - P2128 (P2128)
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- ILC Replacement For FISHER PRICE 39007965 (3900-7965)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- PET PALS Pet Pals ZA984 10 17 Guardian Gear Reflective Cllr 10-16 In Black (ZA984 10 17)
- Red Dingo Pet Collars