Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-ZZ-DB-ME Dog Lead Classic Dark Blue; Medium
Mfr # L6-ZZ-DB-ME
Zoro # G803788829
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-ZZ-DB-ME
- Zoro # G803788829
- UPC # 9330725007505
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog leads are available in small, medium and large sizes across a wide range of reflective, designs and classic colours.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 0.75 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Classic.
- Color - Dark Blue.
- Size - Medium.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Jacks 1441 Horse Bit Sizer (1441)
- JACKS IMPORTS Apple Flexible Shaped Mouth Bit 5-3/4" (759-5-3/4)
- BLUETRITON BRANDS 1 gal Purelife Side Distilled Water, 6PK (117207)
- LOGO BRANDS Kentucky Elite Chair (159-12E)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- LUPINE DOG LEASH 6FT 1""BLZORNG (52559)
- LONE WOLF Lone Wolf Flat 1/4" Braided Rope Lead with Slip TAN (3647-TN)
- LUPINE DOG HARNESS 15-21"" RED (22544)
- Red Dingo Pet Leashes & Harnesses