Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-SE-BB-SM Dog Lead Design Snake Eyes Black; Small
Mfr # L6-SE-BB-SM
Zoro # G603779522
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-SE-BB-SM
- Zoro # G603779522
- UPC # 9330725014060
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog lead designs are available in small, medium and large sizes.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the pet industry.
- Abrasion resistant ribbon. Splice cut to improve pet comfort.
- All seams are sewn (not welded) for maximum strength.
- Adjustable Length - 6 in.
- Pattern - Snake Eyes.
- Color - Black.
- Dimension - 72 x 0.5 x 0.5 in.
- Size - Small.
- Item Weight - 0.12 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Bird Feeder Max 4Prt 4Lb (334)
- SURTEK Y-Shaped Chromium Metallic Hose Adapter (130333)
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- YARD Gard Armadillo Deterrent Dry Pellet (20lb) (Dry Pellet #YG010201)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- LUPINE DOG LEASH 6FT 1"" BLUE (17559)
- FLYFREE STRIPE-RED-MULTI2-H Multi Stripe Dog HarnessRed Small (FL685354)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- Red Dingo Pet Leashes & Harnesses