Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-S2-BR-LG Dog Lead Design Blue Dots on Brown; Large
Mfr # L6-S2-BR-LG
Zoro # G203779656
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-S2-BR-LG
- Zoro # G203779656
- UPC # 9330725034020
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog lead designs are available in small, medium and large sizes.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 1 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Blue Spots.
- Color - Brown.
- Size - Large.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- MTD Tine Asm-12 Rh (642-05004-0637)
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- GENESIS Ez Open Vent Alum Raised Adj Air Flow Mntg Holes (EOV AHP)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- ULTRAHUND Ultrahund Freedom Harness YELLOW MEDIUM (4136-YE-M)
- FLY FREE ZONE,INC. Reflective Dog Harness; Orange - Large (FL17693)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- Red Dingo Pet Leashes & Harnesses