Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-S1-BR-SM Dog Lead Design Pink Dots on Brown; Small
Mfr # L6-S1-BR-SM
Zoro # G203779588
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-S1-BR-SM
- Zoro # G203779588
- UPC # 9330725033894
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the pet industry.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- All seams are sewn (not welded) for maximum strength.
- Adjustable Length - 6 in.
- Pattern - Pink Spots.
- Color - Brown.
- Size - Small.
- Dimension - 72 x 0.5 x 0.5 in.
- Item Weight - 0.12 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona AC 7243D Carbon Steel Curved Tree Pruner Blade (7450588)
- STENS Fuel Cap For Stihl Oem : 0000 350 0514 125-772 (125-772)
- MTD Key Hi-Pro (714-04014)
- AUDUBON Bird Feeder Ganary Wild Bird 4 Plastic Hopper 6 ports Yellow (NA6231)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- LUPINE DOG LEASH BLUE 6FT 3/4"" (17509)
- LUPINE DOG LEASH 6' 3/4"" GECKO (41009)
- Red Dingo Pet Leashes & Harnesses