Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-RB-HP-LG Dog Lead Reflective Hot Pink; Large
Mfr # L6-RB-HP-LG
Zoro # G103788840
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-RB-HP-LG
- Zoro # G103788840
- UPC # 9330725039087
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Reflective for safety.
- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the pet ndustry.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 1 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Reflective Bones.
- Color - Hot Pink.
- Size - Large.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Oval RED Reflector 2five Electric RXV Freedom 2017 Golf Cart (OVAL RED REFLECTOR 2FIVE FOR ELECTRIC RXV FREEDOM)
- OREGON Gator G5 Blade, 20-1/2 " L, 3 " W (596-749)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Legs (HELEGS)
- MTD Spdl Asm-Pulley & (918-04822B)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- BOSS PET XL TIE OUT CABLE 15FT (Q571500099)
- Red Dingo Pet Leashes & Harnesses