Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo L6-BZ-PK-LG Dog Lead Design Breezy Love Pink; Large
Mfr # L6-BZ-PK-LG
Zoro # G803779643
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # L6-BZ-PK-LG
- Zoro # G803779643
- UPC # 9330725015364
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog lead designs are available in small, medium and large sizes.
Features:- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the Pet Industry.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 1 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Breezy Love.
- Color - Pink.
- Size - Large.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QINGDAO HUATIAN HAND TRUCK MR 10QT BLK Rubb Bucket (MR10QR/BUCK-BLK)
- BLACK GOLD Bg Cactus Pot Mix 8Qt (1410602 8QT P)
- HI-YIELD Dutch Bulb Food 7-8-5 (FH21724)
- KOHLER Retractable Starter Assembly (17 165 15-S)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-ZZ-PK-SM Dog Harness Classic Pink; Small (DH-ZZ-PK-SM)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- LUPINE DOG LEASH 6' 3/4""PUPPYLV (14209)
- ORRCO Dog Lead Retract35Lb (11446)
- Red Dingo Pet Leashes & Harnesses