Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-RE-XL Dog Harness Classic Red; XLarge
Mfr # DH-ZZ-RE-XL
Zoro # G903751549
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-RE-XL
- Zoro # G903751549
- UPC # 9330725009233
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - X-Large
- Webbing Width - 1 in.
- Size of Neck Loop - 24 to 43 in.
- Size of Body Loop - 28 to 44 in.
- Packaged Width - 7.50 in.
- Packaged Height - 24.50 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Red
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR 5/8 in. D X 25 ft. L Sprinkler/Soaker Hose Green (1066005)
- XPOWER 2 HP, 100 CFM, 8 Amps, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PINK)
- MTD Plate-Alum Drive (917-0302)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- DARETOCARE Climbing Rope Reflective Leash - Purple (DA3571105)
- Red Dingo Pet Leashes & Harnesses