Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-RE-SM Dog Harness Classic Red; Small
Mfr # DH-ZZ-RE-SM
Zoro # G203728760
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-RE-SM
- Zoro # G203728760
- UPC # 9330725009059
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Pattern - Classic.
- Color - Red.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Deck Wheel fits Craftsman Fits Husqvarna Interchangeable w/ 174873 133957 (M111489)
- RV DESIGNER RV Designer Collection S247 Rocker Switch 10A Black W/Red (S247)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- MTD Cap-Fuel W/Tether (951-12179C)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- LUPINE Pet Basic Solids Blaze Orange Blaze Orange Nylon Dog Leash (52509)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- LUPINE DOG LEASH 6FT 1"" BLACK (27559)
- Red Dingo Pet Leashes & Harnesses