Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-PK-ME Dog Harness Classic Pink; Medium
Mfr # DH-ZZ-PK-ME
Zoro # G203728692
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-PK-ME
- Zoro # G203728692
- UPC # 9330725004849
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Pattern - Classic.
- Color - Pink.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Connector Evaporative (25 155 60-S)
- FORTEX FORTIFLEX Pail Utility Green 8Qt (N400-8 MANGO)
- SERENELIFE Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags (SR01-CANOPY)
- WILCOX ALL-PRO TOOLS 9 in Digging Trowels, Stainless Steel (50S)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- SASSY DOG WEAR Sassy Dog Wear PASSION FLOWER PINK3-L Passion Flowers Pink Dog Leash - Medium (PASSION FLOWER PINK3-L)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- PDQ Retractable Dog Lead60Lb (11447)
- Red Dingo Pet Leashes & Harnesses