Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-OR-LG Dog Harness Classic Orange; Large
Mfr # DH-ZZ-OR-LG
Zoro # G403728959
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-OR-LG
- Zoro # G403728959
- UPC # 9330725009226
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle.Classic dog harnesses are available in small, medium, large and extra large sizes.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - large
- Webbing Width - 1 in.
- Size of Neck Loop - 18 to 30 in.
- Size of Body Loop - 22 to 31 in.
- Packaged Width - 5.75 in.
- Packaged Height - 17 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Orange
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm-Sp 53Cm (918-06038)
- MTD Handle-Upper Snow (749-04459-0637)
- STENS Edger Blade, 9 In. (375360)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- LUPINE DOG LEASH 6FT 3/4"" BLACK (27509)
- FLEXI Leash Retrctb Nen Sm 16' (PN1.266.S NEO15)
- SASSY DOG WEAR Sassy Dog Wear PASSION FLOWER PINK3-L Passion Flowers Pink Dog Leash - Medium (PASSION FLOWER PINK3-L)
- Red Dingo Pet Leashes & Harnesses