Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-HP-LG Dog Harness Classic Hot Pink; Large
Mfr # DH-ZZ-HP-LG
Zoro # G803728894
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-HP-LG
- Zoro # G803728894
- UPC # 9330725037779
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle.Classic dog harnesses are available in small, medium, large and extra large sizes.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - large
- Webbing Width - 1 in.
- Size of Neck Loop - 18 to 30 in.
- Size of Body Loop - 22 to 31 in.
- Packaged Width - 5.75 in.
- Packaged Height - 17 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Hot Pink
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMDINGER Hummingbird Feeder 72Oz (107)
- CATCHMASTER 3"L X 3"W Flying Insect Trap (908)
- ZEP Granular Ice Melt, 50 lb., Bag, PK49 (440949)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- GUARDIAN GEAR BestFit XtraComfrt Mesh HarnessesRed Medium (ZA78111 16 83)
- Red Dingo Pet Leashes & Harnesses