Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-GR-ME Dog Harness Classic Green; Medium
Mfr # DH-ZZ-GR-ME
Zoro # G903728725
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-GR-ME
- Zoro # G903728725
- UPC # 9330725011823
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Pattern - Classic.
- Color - Green.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Cable 105038-050 MAX Copper Lug, Straight Unplated - 6 Gauge x 3/8" Stud, 50 PCS (105038-050)
- CHAPIN Piston Lever Replacement Kit (6-8168)
- MTD Plate-Shave 24 (790-00120-0637)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- SOFT LINES Soft Lines PMS06PURPLE-PINK Martingale Dog Leash 6 Ft. Small; Purple and Pink (PMS06PURPLE/PINK)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- WESTMINSTER PET PRODUCTS Heavyweight Choke Chain (01204)
- Red Dingo Pet Leashes & Harnesses