Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-ZZ-BB-LG Dog Harness Classic Black; Large
Mfr # DH-ZZ-BB-LG
Zoro # G403728942
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dingo
- MFR # DH-ZZ-BB-LG
- Zoro # G403728942
- UPC # 9330725009219
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle.Classic dog harnesses are available in small, medium, large and extra large sizes.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - large
- Webbing Width - 1 in.
- Size of Neck Loop - 18 to 30 in.
- Size of Body Loop - 22 to 31 in.
- Packaged Width - 5.75 in.
- Packaged Height - 17 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Black
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Steering Gear Kit For John Deere L100, L105, L107, L108, L110 Gx20052Ble (245-250)
- WESTWARD Pneumatic Wheel (TT31124G)
- OREGON Corded Electric Chainsaw, 16" (CS1400)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- PDQ Cable Dog Tie Out 40'Lrg (Q3540SPG99)
- Red Dingo Pet Leashes & Harnesses