Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-S2-BR-ME Dog Harness Design Blue Dots on Brown; Medium
Mfr # DH-S2-BR-ME
Zoro # G403728003
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-S2-BR-ME
- Zoro # G403728003
- UPC # 9330725032347
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Blue Spots.
- Color - Brown.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, MEDIUM WHITE, CARDED (A10-3359VP)
- LOGO BRANDS North Carolina Repeating Logo Mini-Size Rubber Basketball (185-91MR-1)
- LYRIC Lyric Supreme 4.5# Bag (26-19066)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- OMNI PET No.19MRD Step in Harness Nylon Size 18-28in Medium Color Red (445-19022)
- WESTMINSTER PET Westminster Pet Products 223853 20 ft. Pet Expert Light Weight Dog Tie Out (223853)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- Red Dingo Pet Leashes & Harnesses