Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-RB-PU-ME Dog Harness Reflective Purple; Medium
Mfr # DH-RB-PU-ME
Zoro # G903727964
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-RB-PU-ME
- Zoro # G903727964
- UPC # 9330725011472
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Reflective dog harnesses are in available small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Reflective for safety. Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 14-21 in.
- Body Loop - 17-22 in.
- Pattern - Reflective Bones.
- Color - Purple.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- GILMOUR Hose 2-Way Shut-Off Valv (800024-1001)
- SAFER Trap Clothes Moth (07270)
- JACKS IMPORTS Uxeter Double Hinge Copper Roller Bit (10528)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- LUPINE DOG LEASH BLUE 6FT 3/4"" (17509)
- LUPINE DOG HARNESS 12-18"" BLK (27595)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 10 FT (2476-BK-10)
- Red Dingo Pet Leashes & Harnesses