Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-RB-DB-ME Dog Harness Reflective Dark Blue; Medium
Mfr # DH-RB-DB-ME
Zoro # G103728068
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-RB-DB-ME
- Zoro # G103728068
- UPC # 9330725011434
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Reflective dog harnesses are in available small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Reflective for safety. Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 14-23 in.
- Body Loop - 18-26 in.
- Pattern - Reflective Bones.
- Color - Dark Blue.
- Size - Medium.
- Dimension - 21 x 0.75 x 0.5 in.
- Item Weight - 0.26 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy CL 460 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN115/C-7468/FC-0810 (WP.JAN0810-4P)
- AFTERMARKET 1 Key Fits John Deere And Hitachi Excavators Fits Case Dozer Fiat Fits New Holla (ELI80-0130)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- DEWALT Replacement Chain, 18"L, 0.05"ga., 62 Links (DWO1DT618)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- KOCH INDUSTRIES Koch Pet Tie-Out Chain, Double Loop, Swivel Snap End, 15 ft L Belt/Cable, For: Large Dogs Up to 85 lb (A20321)
- WESTMINSTER PET Dog Tie-Out Stake (00002)
- Red Dingo Pet Leashes & Harnesses