Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-RB-DB-LG Dog Harness Reflective Dark Blue; Large
Mfr # DH-RB-DB-LG
Zoro # G203728005
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-RB-DB-LG
- Zoro # G203728005
- UPC # 9330725011533
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Reflective dog harnesses are in available small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Reflective for safety. Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 18-30 in.
- Body Loop - 22-31 in.
- Pattern - Reflective Bones.
- Color - Dark Blue.
- Size - Large.
- Dimension - 30 x 1 x 0.5 in.
- Item Weight - 0.51 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X36)
- THE END 20 oz. Aerosol Dry Fog Indoor/Outdoor Insect Killer (45120)
- STENS Starter Switch (430029)
- CHAPIN HOSE 28"" REPLACEMENT KIT (6-2001)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- FLYFREE STRIPE-RED-MULTI2-H Multi Stripe Dog HarnessRed Small (FL685354)
- PETPALACE 1 in. Dapper Dog 6 ft. Padded Handle Dog Leash (PE762356)
- Red Dingo Pet Leashes & Harnesses