Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-DC-PU-LG Dog Harness Design Daisy Chain Purple; Large
Mfr # DH-DC-PU-LG
Zoro # G803727866
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-DC-PU-LG
- Zoro # G803727866
- UPC # 9330725016163
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Dog harness designs are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Daisy Chain.
- Color - Purple.
- Neck Loop - 18-30 in.
- Body Loop - 22-31 in.
- Size - Large.
- Dimension - 30 x 1 x 0.5 in.
- Item Weight - 0.51 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD Killzall Quick W&G 32Oz (32168)
- GARDENTECH RootBoost Powder Rooting Hormone 2 oz (100538120)
- ZIPPO Butane Insert Gift Set (52RBDI)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 15 FT (2476-BK-15)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- DARETOCARE Climbing Rope Reflective Leash - Purple (DA3571105)
- Red Dingo Pet Leashes & Harnesses