Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-CI-GR-SM Dog Harness Design Circadelic Green; Small
Mfr # DH-CI-GR-SM
Zoro # G303727830
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dingo
- MFR # DH-CI-GR-SM
- Zoro # G303727830
- UPC # 9330725015746
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Circadelic.
- Color - Green.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (396-812)
- MTD Pin-Roller (711-05664)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terracotta (194061023600)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- SOFT LINES Soft Lines PSS10610LIMEGREEN 2 Handled Sidewalk Safety Dog Snap Leash 0.37 In. Diameter By 10 Ft. - Lime Green (PSS10610LIMEGREEN)
- LUPINE DOG HARNESS 15-21"" RED (22544)
- SASSY DOG WEAR Sassy Dog Wear RAINBOW2-H Dog Harness; Rainbow - Small (RAINBOW2-H)
- Red Dingo Pet Leashes & Harnesses