Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo DH-BZ-PU-LG Dog Harness Design Breezy Love Purple; Large
Mfr # DH-BZ-PU-LG
Zoro # G803727934
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DH-BZ-PU-LG
- Zoro # G803727934
- UPC # 9330725018501
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Pattern - Breezy Love.
- Color - Purple.
- Neck Loop - 18-30 in.
- Body Loop - 22-31 in.
- Size - Large.
- Dimension - 30 x 1 x 0.5 in.
- Item Weight - 0.51 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Disc Black Exercise Balance Stability Disc with Hand Pump; Black (Balance Disc Black)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8396R, 48-22-8399)
- STENS New 290-203 Throttle Control Cable For Ayp Most Walk Behinds, Mtd Most Walk Behinds (290-203)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- LUPINE DOG LEASH 6FT 1""BLZORNG (52559)
- ORRVILLE Chain Dog Tie Out 15' (43715)
- LUPINE DOG LEASH 6' 3/4""DAPPRDG (41809)
- Red Dingo Pet Leashes & Harnesses