Shop All Pet Collars
Red Dingo
Red Dingo DC-SE-OR-SM Dog Collar Design Snake Eyes Orange; Small
Mfr # DC-SE-OR-SM
Zoro # G903720019
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-SE-OR-SM
- Zoro # G903720019
- UPC # 9330725012745
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Dog collar designs are available in small, medium and large sizes across a wide range of reflective, designs and classic colors.
Features:- Adjustable for perfect fit
- Soft yet durable webbing
- Abrasion resistant ribbon
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Size - Small.
- Adjustable Length - 8 to 13 in.
- Dimension - 13 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Snake Eyes
- Color - Orange
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 30In (WB3012TC)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 60ft (10-222-60)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3030-X-A)
- SEM PRODUCTS TRIM BLACK 13-OZ AEROSOL-EA (SE39143)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- BOSS PET 2931401 0.62 x 14 in. Nylon CollarRed (171393416)
- Red Dingo Pet Collars