Shop All Pet Collars
Red Dingo
Red Dingo DC-S2-BR-SM Dog Collar Design Blue Dots on Brown; Small
Mfr # DC-S2-BR-SM
Zoro # G303728097
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-S2-BR-SM
- Zoro # G303728097
- UPC # 9330725031920
- Country of Origin China
- Category Pet Collars
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Adjustable for perfect fit
- Soft yet durable webbing
- Abrasion resistant ribbon
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Size - Small.
- Adjustable Length - 8 to 13 in.
- Dimension - 13 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Blue Spots
- Color - Brown
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Clip (7010937YP)
- ALAKIT 2 in. Pacfab Multiport Valve Kit for Pool (APCK1069S)
- CATCHMASTER Multi Catch Mouse Trap (606MC)
- HARRIS Trap Snake / Rodent 9.9 X 15.4 (SNAKE-1)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- PDQ COLLAR CHOKE CHAIN 28"" (12628)
- Red Dingo Pet Collars