Shop All Pet Collars
Red Dingo
Red Dingo DC-RB-DB-ME Dog Collar Reflective Dark Blue; Medium
Mfr # DC-RB-DB-ME
Zoro # G903719976
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-RB-DB-ME
- Zoro # G903719976
- UPC # 9330725010239
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Reflective dog collars are available in small, medium and large sizes.
Features:- Reflective for safety.
- Adjustable for perfect fit.
- Soft yet durable webbing.
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Adjustable Length - 12-18 in.
- Size - Medium.
- Pattern - Reflective Bones.
- Color - Dark Blue.
- Dimension - 18 x 0.75 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- JUSTRITE Cigarette Receptacle, 4 gal., Gray (268501)
- SUNBELT SAW-SILKY-REPLACEMENT BLADE-HAYAUCHI 20.85" x5.6" x0.25" (A-B1AB1770203)
- MTD Chute-Lower 5.0 Di (731-04912B)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- HARTZ Flea and Tick Collar UltraGuard Solid Dog (32700811693)
- Red Dingo Pet Collars