Shop All Pet Collars
Red Dingo
Red Dingo DC-RB-BB-LG Dog Collar Reflective Black; Large
Mfr # DC-RB-BB-LG
Zoro # G103720451
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-RB-BB-LG
- Zoro # G103720451
- UPC # 9330725010406
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Reflective dog collars are available in small, medium and large sizes.
Features:- Reflective for safety.
- Adjustable for perfect fit.
- Soft yet durable webbing.
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Adjustable Length - 16-24 in.
- Size - Large.
- Pattern - Reflective Bones.
- Color - Black.
- Dimension - 24 x 1 x 0.5 in.
- Item Weight - 0.3 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel (FGF108)
- FLEXRAKE WEEDER WOOD HANDLE 14 in. (500W)
- ILC Replacement For FISHER PRICE, M78732769 (M7873-2769)
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- LUPINE Lupine Inc .75in. X 9in.-13in. Adjustable Jelly Roll Design Dog Collar 96901 (96901)
- Red Dingo Pet Collars