Shop All Pet Collars
Red Dingo
Red Dingo DC-DC-PU-ME Dog Collar Design Daisy Chain Purple; Medium
Mfr # DC-DC-PU-ME
Zoro # G603719764
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-DC-PU-ME
- Zoro # G603719764
- UPC # 9330725012769
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Dog collar designs are available in small, medium and large sizes. Our most popular designs are also available in giant short and long sizes across a wide range of reflective, designs and classic colors.
Features:- Adjustable for perfect fit
- Soft yet durable webbing
- Abrasion resistant ribbon
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Size - Medium.
- Adjustable Length - 12 to 18 in.
- Dimension - 18 x 0.75 x 0.50 in.
- Item Weight - 0.09 lbs.
- Pattern - Daisy Chain
- Color - Purple
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader (SD-95SS)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- BRIGGS & STRATTON RING SET (796911)
- XPOWER 1/4 HP, 300 CFM, 12 Amps, Variable Speed, Brushless DC Motor Finishing Stand Pet Dryer with Heat and Anti-Frizz Technology (B-16)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- Red Dingo Pet Collars