Shop All Pet Collars
Red Dingo
Red Dingo DC-CO-DB-LG Dog Collar Design Cosmos Dark Blue; Large
Mfr # DC-CO-DB-LG
Zoro # G203719522
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # DC-CO-DB-LG
- Zoro # G203719522
- UPC # 9330725013254
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Dog collar designs are available in small, medium and large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength .
- An original Red Dingo trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Adjustable Length - 16-24 in.
- Size - Large.
- Pattern - Cosmos.
- Color - Dark Blue.
- Dimension - 24 x 1 x 0.5 in.
- Item Weight - 0.3 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Potting Soil Mix Mc 16Qt (75586300)
- PROVOKE Provoke Rat Attractant (8oz) (PR8098)
- TIMBER TUFF Tree Planting Dibble (TMW-73)
- SWISHER Belt, Hydro, 1/2 x 80-1/4 (18811)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- BOSS PET CHOKE LIGHTWEIGHT 16 X2MM (12716)
- Red Dingo Pet Collars