Shop All Pet Bowls & Feeders
Red Dingo
Red Dingo DB-SS-SI-ME Dog Bowl Stainless Steel; Medium
Mfr # DB-SS-SI-ME
Zoro # G703788776
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dingo
- MFR # DB-SS-SI-ME
- Zoro # G703788776
- UPC # 9330725022768
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Our great looking stainless steel bowls are pet friendly, anti-tip, anti-skid, durable and dishwasher safe. Bowls are available in small, medium and large.
Features- Engineered for durability
- Bowls are made with a thicker stainless steel than is used for other bowls on the market
- It has polished centers and a brushed outer area.
- No tight spots
- Pet's Faux Fur and whiskers remain clean.
- Design helps prevent the bowl from tipping
- Equipped with rubber feet to prevent sliding
- Size - Medium
- Dimension - 9 x 9 x 3 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Commercial-Duty Backpack Sprayer (63900W)
- SURTEK Pvc Spray Gun with Adjustable Nozzle (130341)
- PRIMESOURCE BUILDING PRODUCTS 25Ct Mushroom Rebar Cap (CAPMUSH25R)
- BUILDERS BEST DRYR VENT HOOD WHT 4X11 in. (110164)
- RED DINGO Dog Bowl Stainless Steel, Large (RE437264)
- RED DINGO Red Dingo DB-SS-SI-LG Dog Bowl Stainless Steel; Large (DB-SS-SI-LG)
- PAW PERFECT White Plastic 16 oz Slow Feeder For Cats/Dogs (8643)
- CONTROL SOLUTIONS Eraser AP Herbicide 25 Gallon MART4320 2PK (016864)
- ON TIME FEEDERS On Time Feeders 11112 Lifetime Feeder Only (11112)
- BELOVED Dog Bowl Green White Dog Bones (BE60421)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- Red Dingo Pet Bowls & Feeders