Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo CH-ZZ-PK-SM Cat Harness & Lead Combo Classic Pink
Mfr # CH-ZZ-PK-SM
Zoro # G103751707
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dingo
- MFR # CH-ZZ-PK-SM
- Zoro # G103751707
- UPC # 9330725022843
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Reflective cat harness & lead combos are available in one size.
Features:- Adjustable for perfect fit.
- Fish clips on the harness are a stylish side releasebuckle.
- Premium nylon webbing, woven from fine yarn for a softer feel.
- Soft padded handle for extra comfort.
- Size of Neck Loop - 8 to 14 in.
- Size od Body Loop - 11 to 19 in.
- Dimension - 19 x 3.25 x 50 in.
- Item Weight - 0.8 lbs.
- Pattern - Classic.
- Color - Pink.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 101 Oar Collars - Pair (101-BK)
- CHAPIN Discharge O Ring Kit (6-8153)
- SUNCASTRP 20 Poly Snow Pusher (SP1400)
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- BOSS PET STAKE DOG TIE OUT 20"" (A01310)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- COASTAL PET Coastal Single-Ply Nylon Dog Leash 5/8” BRIGHT PNK (3809-BP)
- Red Dingo Pet Leashes & Harnesses