Shop All Pet Leashes & Harnesses
Red Dingo
Red Dingo CH-RF-YE-SM Cat Harness & Lead Combo Reflective Yellow
Mfr # CH-RF-YE-SM
Zoro # G603728148
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # CH-RF-YE-SM
- Zoro # G603728148
- UPC # 9330725023499
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Reflective for Safety.
- Adjustable for perfect fit.
- Fish clips on the harness are a stylish side releasebuckle.
- Premium nylon webbing, woven from fine yarn for a softer feel.
- Soft padded handle for extra comfort.
- Size of Neck Loop - 8 to 14 in.
- Size od Body Loop - 11 to 19 in.
- Dimension - 19 x 3.25 x 50 in.
- Item Weight - 0.8 lbs.
- Pattern - Reflective Fish.
- Color - Yellow.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Steering Box Assy Fits Zen-Noh/Fits Kubota Tractors L2201 L2000 L1801 L1501 (FRN30-0343)
- TOMCAT Mouse Trap, 2-1/2 In. L, 5 In. W, PK2 (33536)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RED DINGO Red Dingo DH-ZZ-GR-XL Dog Harness Classic Green; XLarge (DH-ZZ-GR-XL)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- ORRCO Dog Lead Retract35Lb (11446)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- LUPINE DOG LEASH 6' 1"" SEAGLS (73259)
- Red Dingo Pet Leashes & Harnesses