Shop All Pet Collars
Red Dingo
Red Dingo CC-ZZ-RE-SM Cat Collar Classic Red
Mfr # CC-ZZ-RE-SM
Zoro # G903788835
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # CC-ZZ-RE-SM
- Zoro # G903788835
- UPC # 9330725005891
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Classic cat collars are available in one size.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length for Cats - 8 to 13 in.
- Adjustable Length for Kittens - 6 to 10 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Classic.
- Color - Red.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER Insecticidal Soap 32Oz (5110-6)
- CHAR-BROIL Char-Broil 9154395 52 in. Grill Cover (8475303)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- OREGON Flat Idler Pulley (78-006)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- LUPINE CAT COLLAR 8-12"" PURPLE (42527)
- Red Dingo Pet Collars