Shop All Pet Collars
Red Dingo
Red Dingo CC-RF-PU-SM Cat Collar Reflective Purple
Mfr # CC-RF-PU-SM
Zoro # G203788832
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # CC-RF-PU-SM
- Zoro # G203788832
- UPC # 9330725010079
- Country of Origin China
- Category Pet Collars
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Reflective cat collars are available in one size.
Features:- Adjustable for perfect fit.
- Seams-all seams are sewn (not welded) for maximum strength.
- Reflective for safety.
- Matching bell for wild life protection.
- Safety Release clip to ensure the safety of cats and kittens as their collar become snagged during adventures.
- Adjustable Length - 8 to 13 in.
- Dimension - 12.50 x 0.50 x 0.50 in.
- Item Weight - 0.06 lbs.
- Pattern - Reflective Fish.
- Color - Purple.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W153005 Garden and Flowerbed Hand Fork, Heavy Duty Cast-Aluminum Single Pack (W153005)
- RV SAFE RV CO / PROPANE GAS ALARM, 2-WIRE, WHITE (RVCOLP-2W)
- SNOW JOE FABRIC HAMMOCK CHAIR AMERICA'S CUP STRIPE (WM-412F_2)
- TECUMSEH Float Bowl (631949)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- Red Dingo Pet Collars