Red Devil

Red Devil 1063/70 8" Glass Cutter - Red


product price: $34.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Glass cutter
  • Correct wheel protrusion for full versatility on straight or round cuts
  • Cushion-smooth operation results in a quiet yet clean cut every time
  • For sheet and general glass cutting where tapping is recommended
  • Steel wheel
  • 5"
  • Carded
  • Length: 0.53
  • Width: 8.88
  • Height: 2.88
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.