Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Twin Arm, Explosion Proof
Mfr # 1400X1
Zoro # G9858204
product price: $12,146.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,146.99
Free 30-Day Returns
Key Features
- Width 41 5/8 in
- Features Shakes 2 Containers at a Time
- Depth 29 5/8 in
- Accommodates Gallons, Pints, Quarts
- Height 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Devil Equipment Co
- MFR # 1400X1
- Zoro # G9858204
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 41 5/8 in |
Depth | 29 5/8 in |
Height | 31 1/2 in |
Details
Item | Paint Shaker |
Features | Shakes 2 Containers at a Time |
Style | Twin Arm Electric Explosion Proof |
Accommodates | Gallons, Pints, Quarts |
Voltage | 110 V |
Description
Paint Shaker, Twin Arm Electric Explosion Proof, Accommodates Gallons, Pints, Quarts, Voltage 110 V, Width 41 5/8 in, Depth 29 5/8 in, Height 31 1/2 in, Features Shakes 2 Containers at a Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Stain 1 gal (710710000)
- TRIMACO 3.9'X72' Mask Flm (949560)
- CABOT Australian Timber Oil Translucent Exterior Oil Finish, Mahogany Flame, 5 Gal. (140.0003459.008)
- GOO GONE Paint Remover, Water, 14 oz., Spray (2179)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Air Driven (1410A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 15 min (141000)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 15 Min timer (140000)
- RADIA Draw Down Drying Tower, With 40 Slots (A3525)
- Red Devil Equipment Co Paint Shaker Accessories