Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Twin Arm, 15 Min timer
Mfr # 140000
Zoro # G7466435
product price: $5,192.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,192.99
Free 30-Day Returns
Key Features
- Width 41 5/8 in
- Style Twin Arm Electric
- Depth 21 5/8 in
- Timer 15 min Manual
- Voltage 110 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Devil Equipment Co
- MFR # 140000
- Zoro # G7466435
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 41 5/8 in |
Depth | 21 5/8 in |
Height | 31 1/2 in |
Details
Item | Paint Shaker |
Style | Twin Arm Electric |
Timer | 15 min Manual |
Voltage | 110 V |
Accommodates | Gallons, Pints, Quarts |
Features | Shakes 2 Containers at a Time |
Description
Paint Shaker, Twin Arm Electric, Accommodates Gallons, Pints, Quarts, Timer 15 min Manual, Voltage 110 V, Width 41 5/8 in, Depth 21 5/8 in, Height 31 1/2 in, Features Shakes 2 Containers at a Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 2" Angle Paint Brush (80622)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- BASCO Paint Can and Lid, Lined, 1 gal. (MPC128L-P)
- BINKS Agitator Repair Kit (80-463)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 1 hour timer (14000H)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Explosion Proof (1400X1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 15 min (141000)
- RADIA Lid Press Counter Mount (5080-03)
- Red Devil Equipment Co Paint Shaker Accessories