Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Twin Arm, 1 hour timer
Mfr # 14000H
Zoro # G8538652
original price:
$5,449.87
5% off
new price: $5,155.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,155.99
Free 30-Day Returns
Key Features
- Width 41 5/8 in
- Height 31 1/2 in
- Style Twin Arm Electric
- Depth 29 5/8 in
- Accommodates Gallons, Pints, Quarts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Devil Equipment Co
- MFR # 14000H
- Zoro # G8538652
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 41 5/8 in |
Height | 31 1/2 in |
Depth | 29 5/8 in |
Details
Item | Paint Shaker |
Style | Twin Arm Electric |
Accommodates | Gallons, Pints, Quarts |
Timer | 1 hr Manual |
Voltage | 110 V |
Features | Shakes 2 Containers at a Time |
Description
Paint Shaker, Twin Arm Electric, Accommodates Gallons, Pints, Quarts, Timer 1 hr Manual, Voltage 110 V, Width 41 5/8 in, Depth 29 5/8 in, Height 31 1/2 in, Features Shakes 2 Containers at a Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Exterior Paint, Flat, Water Base, Light Gray, 1 gal (9616-01)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- WOOSTER Paint Bucket Liner, 5 gal (R479)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Vintage Tan (HT 223)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 15 Min timer (140000)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Air Driven (1410A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Explosion Proof (1400X1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- BLAIR Blair 51027 Upper Spring Set For Tornado Ii Paint (51027)
- Red Devil Equipment Co Paint Shaker Accessories