Shop All Paint Shaker Accessories
Red Devil Equipment Co
Paint Shaker, Single Arm, Electric, 1 Hr
Mfr # 14100H
Zoro # G9858195
product price: $3,138.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,138.99
Free 30-Day Returns
Key Features
- Width 27 7/8 in
- Style Single Arm Electric
- Timer 1 hr Manual
- Height 31 1/2 in
- Accommodates Gallons, Pints, Quarts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Devil Equipment Co
- MFR # 14100H
- Zoro # G9858195
- Country of Origin United States
- Category Paint Shaker Accessories
Dimensions
Width | 27 7/8 in |
Height | 31 1/2 in |
Depth | 29 5/8 in |
Details
Item | Paint Shaker |
Style | Single Arm Electric |
Timer | 1 hr Manual |
Accommodates | Gallons, Pints, Quarts |
Voltage | 110 V |
Description
Paint Shaker, Single Arm Electric, Accommodates Gallons, Pints, Quarts, Timer 1 hr Manual, Voltage 110 V, Width 27 7/8 in, Depth 29 5/8 in, Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- WOOSTER F0010-4 Acme Heavy Duty Roller Frame 4 In. (5947940)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based (7494-01)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Explosion Proof (1400X1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Air Driven (1410A1)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 15 Min timer (140000)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, 1 hour timer (14000H)
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- RADIA Space Saver Base (107000)
- Red Devil Equipment Co Paint Shaker Accessories