Shop All Plant & Tree Support
Red Carpet Studios
Red Carpet Studios 20059 Tiered Plant Stand; Black - Set of 2
Mfr # 20059
Zoro # G004175664
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Carpet Studios
- MFR # 20059
- Zoro # G004175664
- UPC # 809048200591
- Country of Origin China
- Category Plant & Tree Support
Description
Set of 2 tiered plant stands in black zinc, no assembly required. Perfect for display any plant on your porch or patio. Large shelf 8.5"Dia Small Shelf 8" Dia
Features- Tiered Plant Stands
- Set of 2
- Color: Black
- Finish: Powder coated
- Material: 100% Iron
- Large Shelf: 26" x 17"
- Small Shelf: 18" x 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Link-Choke (590547)
- HY-C VentGuard Animal Control Screens (RVG1616G)
- VALLEY FORGE American Flag 36" H X 60" W (USS-1)
- FIMCO Drain Plug (5274373)
- RED CARPET STUDIOS Red Carpet Studios 20058 Tiered Plant Stand; Rustic - Set of 2 (20058)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- GREENSCAPES 12 ft. L X 6 ft. W Trellis Netting (46638)
- BOOK PUBLISHING CO Ring Stand Patio Accent - Black Powdercoat (GR3114)
- SCHULTZ African Violet Food 4Oz (SPF44900)
- WHITNEY FARMS Planting Soil Bag, 1 cuft Coverage Area Bag (10101-72101)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS4)
- Red Carpet Studios Plant & Tree Support