Shop All Plant & Tree Support
Red Carpet Studios
Red Carpet Studios 20058 Tiered Plant Stand; Rustic - Set of 2
Mfr # 20058
Zoro # G304175753
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Carpet Studios
- MFR # 20058
- Zoro # G304175753
- UPC # 809048200584
- Country of Origin China
- Category Plant & Tree Support
Description
Set of 2 tiered plant stands in black zinc, no assembly required. Perfect for display any plant on your porch or patio. Large shelf 8.5"Dia Small Shelf 8" Dia
Features- Tiered Plant Stands
- Set of 2
- Color: Rustic
- Finish: Powder coated
- Material: 100% Iron
- Large Shelf: 26" x 17"
- Small Shelf: 18" x 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Multi 6 Sprayer (83811901)
- BRIGGS & STRATTON RING SET (796911)
- NOSE-IT! Nose-It Flex Plus 4" RED (3445-RE)
- WINEGARD Winegard Company WB-1110 Weatherproof Cable/Tv Receptacle - Ivory, Cover Only (WB-1110)
- SCHULTZ Plant Food All Purp 8Oz (SPF45170)
- YARD BUTLER Deep Root, Irrigator (IWST-1)
- DP INDUSTRIES Molded Plastic Pot Stakes, 6in x 5/8in, 1000PK (IM658M-W)
- ESPOMA Azalea Tone Orgnc 18Lb (AT18)
- GARDENERS BLUE RIBBON Soft Garden Twine, 200Ft, PK6 (T028B)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ESPOMA Bloom Organic Liquid Concentrate All Purpose Plant Food 16 oz (BL16)
- Red Carpet Studios Plant & Tree Support