Shop All Recycling Kits
Recyclepak
Veolia Lamp Recycling Kit, 24"x22"x22"
Mfr # SUPPLY-191
Zoro # G2960973
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 54 lb
- Depth 24 in
- Width 22 in
- Length 22 in
- UN Approval No. 4G/Y24.8/S/XX* USA/+BR9502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-191
- Zoro # G2960973
- UPC # 094922273628
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 24 in |
Width | 22 in |
Length | 22 in |
Height | 25" |
Details
Item | Bulb Recycling Kit |
Weight Capacity | 54 lb |
UN Approval No. | 4G/Y24.8/S/XX* USA/+BR9502 |
For Use With | 46 T12 or 81 T8 u-tubes or 60 400w HIDs. |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Transportation, Waste Pickup |
Recycling Item | Lamp Recycling |
Volume Capacity | Weight Dependent |
Green Certification or Other Recognition | SFI |
Prepaid Disposal Included | Yes |
For Lighting Technology | HID, U-Bend |
For Lighting Shape | (46) T12, (81) T8 U-Bend and (60) 400W HID |
Liner Type | 5.5 Mil Vapor Barrier Liner |
Application | Lamp Recycling |
Description
Bulb Recycling Kit, For Lighting Technology HID, U-Bend, For Lighting Shape (46) T12, (81) T8 U-Bend and (60) 400W HID, Prepaid Disposal Included Yes, Weight Capacity 54 lb, Volume Capacity Weight Dependent, 22 in Length, 22 in Width, 24 in Depth, UN Approval No. 4G/Y24.8/S/XX* USA/+BR9502, Liner Type 5.5 Mil Vapor Barrier Liner
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861987)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- EATON B-LINE Adjustable Box Hanger (BA50)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- RECYCLEPAK Battery Recycling Kit, Li-ion, 5 gal. (SUPPLY-370LI)
- RECYCLEPAK 5 Gal Lamp Ballast Recycling Pail (SUPPLY-040-SWS)
- Recyclepak Recycling Kits