Shop All Recycling Kits
Recyclepak
UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D
Mfr # Supply-373
Zoro # G3367371
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Includes (2) 5.5 mil Vapor Barrier Liners, (2) Liner Ties, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
- Length 12 in
- For Use With 30 T12 or 60 T8 Free Flowing Mercury Straight UV Lamps 4 ft Length
- Weight Capacity 34 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # Supply-373
- Zoro # G3367371
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 12 in |
Length | 12 in |
Width | 52 in |
Details
Item | UV Bulb Recycling Box |
Includes | (2) 5.5 mil Vapor Barrier Liners, (2) Liner Ties, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance |
For Use With | 30 T12 or 60 T8 Free Flowing Mercury Straight UV Lamps 4 ft Length |
Recycling Item | Lamp Recycling |
Weight Capacity | 34 lb |
Volume Capacity | Weight Dependent |
For Lighting Technology | High Mercury-UV |
For Lighting Shape | (30) T12, (60) T8 4 ft Linear |
Prepaid Disposal Included | Yes |
Description
UV Bulb Recycling Box, For Lighting Technology High Mercury-UV, For Lighting Shape (30) T12, (60) T8 4 ft Linear, Prepaid Disposal Included Yes, Weight Capacity 34 lb, Volume Capacity Weight Dependent, 12 in Length, 52 in Width, 12 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ACE Cssuv42ps (CSSUV42PS ACE)
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MVR320/VBU/HO/PA)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- HALO Sld6Xjb Led (SLD6TRMWH)
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK Veolia Dry Cell Battery Recycling Pail, 1 gal. (SUPPLY-069)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- Recyclepak Recycling Kits