Shop All Recycling Kits
Recyclepak
Small Cell Phone Drop Box
Mfr # SUPPLY-255-SWS
Zoro # G4556231
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 9 in
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- Volume Capacity 110 Cell Phones
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # SUPPLY-255-SWS
- Zoro # G4556231
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 13 in |
Width | 9 in |
Depth | 13 in |
Details
Item | Small Cell Phone Drop Box |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
Volume Capacity | 110 Cell Phones |
For Use With | 110 Cell Phones |
Weight Capacity | 25 lb |
Prepaid Disposal Included | Yes |
Description
Small Cell Phone Drop Box, Volume Capacity 110 Cell Phones, Weight Capacity 25 lb, 13 in Length, 9 in Width, 13 in Depth, Prepaid Disposal Included Yes, Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup, For Use With 110 Cell Phones
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- RECYCLEPAK LED Lamp Recycling Box, 48"Lx6"Wx6"D (Supply-360)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- RECYCLEPAK Large 4Ft Fluorescent Lamp Recycling Box (SUPPLY-065-SWS)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- RECYCLEPAK Pharmaceutical Waste Kit, 5 gal. (SUPPLY-264)
- Recyclepak Recycling Kits