Shop All Recycling Kits
Recyclepak
Small Battery Drop Box
Mfr # SUPPLY-252-SWS
Zoro # G4556268
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent
- For Battery Type Dry Cell Batteries
- Prepaid Disposal Included Yes
- Maximum Battery Size - L Lithium Content Dependent and Weight Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-252-SWS
- Zoro # G4556268
- Country of Origin United States
- Category Recycling Kits
Dimensions
Maximum Battery Size - WxH | Lithium Content Dependent and Weight Dependent |
Maximum Battery Size - L | Lithium Content Dependent and Weight Dependent |
Details
Item | Small Battery Drop Box |
For Battery Type | Dry Cell Batteries |
Prepaid Disposal Included | Yes |
Description
Small Battery Drop Box, For Battery Type Dry Cell Batteries, Weight Dependent Volume Capacity, 45 lb Weight Capacity, Maximum Battery Size - L Lithium Content Dependent and Weight Dependent, Maximum Battery Size - WxH Lithium Content Dependent and Weight Dependent, Prepaid Disposal Included Yes, 13 in Length, 13 in Width, 9 in Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberoptics Tech Fo-150 replacement light bulb lamp (FO-150 FIBEROPTICS TECH)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- FENIX LIGHTING Industrial Flashlight, Alum, Black, 1700lm (PD35 V3.0)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- Recyclepak Recycling Kits