Shop All Recycling Kits
Recyclepak
Pharmaceutical Waste Kit, 5 gal.
Mfr # SUPPLY-264
Zoro # G3949937
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 5 gal
- Weight Capacity 50 lb
- For Use With CESQG Only, Non-DEA Pharmaceutical Waste
- Bottom Dia. 10 in
- Depth 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-264
- Zoro # G3949937
- Country of Origin United States
- Category Recycling Kits
Dimensions
Bottom Dia. | 10 in |
Depth | 10 5/8 in |
Top Dia. | 12" |
Width | 11 1/2 in |
Length | 14 1/8 in |
Details
Item | Pharmaceutical Waste Kit |
Volume Capacity | 5 gal |
Weight Capacity | 50 lb |
For Use With | CESQG Only, Non-DEA Pharmaceutical Waste |
Includes | 5 Gal. Pail, Disposal and Documentation, Instructions, Liner, Prepaid Return Shipping, Return Shipping Box, Terms and Conditions, Tracking Barcode for Environmental Reporting |
UN Approval No. | 1H2/Y25/S/XX* |
Recycling Item | Pharmaceutical Recycling |
Prepaid Disposal Included | Yes |
Description
Pharmaceutical Waste Kit, Volume Capacity 5 gal, Weight Capacity 50 lb, 14 1/8 in Length, 11 1/2 in Width, 10 5/8 in Depth, Prepaid Disposal Included Yes, 10 in Bottom Dia., Includes 5 Gal. Pail, Disposal and Documentation, Instructions, Liner, Prepaid Return Shipping, Return Shipping Box, Terms and Conditions, Tracking Barcode for Environmental Reporting, For Use With CESQG Only, Non-DEA Pharmaceutical Waste, UN Approval No. 1H2/Y25/S/XX*
Restrictions
- This item has been restricted from sale in the following states: AK, AR, CT, GU, HI, MA, ME, MN, NH, NY, PA, PR, RI, VA, VI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- BERGEN INDUSTRIES Temp Light Stringer, 50 ft, 14/2, 5 Light (GL50142MPC)
- SATCO Bulb, Incandescent, 25W, T10, Medium Base, Tubular (S3251)
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- RECYCLEPAK 3.5 Gal Dry Cell Battery Recycling Pail (SUPPLY-041-SWS)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- RECYCLEPAK Veolia Lamp Recycling Kit, 6"x6"x6" (SUPPLY-123)
- RECYCLEPAK Veolia Mercury Device Recycling Kit, 1 gal (SUPPLY-066)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- Recyclepak Recycling Kits