Shop All Recycling Kits
Recyclepak
Medium 8Ft Fluorescent Lamp Recycling Bx
Mfr # SUPPLY-044-SWS
Zoro # G4558115
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- Weight Capacity 35 lb
- Volume Capacity Weight Dependent
- Width 6 in
- UN Approval No. 4G/Y16.2/S/XX* USA/+BR9504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-044-SWS
- Zoro # G4558115
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 6 in |
Depth | 6 in |
Length | 96 in |
Details
Item | Medium 8 ft Fluorescent Lamp Recycling Box |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
Weight Capacity | 35 lb |
Volume Capacity | Weight Dependent |
UN Approval No. | 4G/Y16.2/S/XX* USA/+BR9504 |
For Use With | 16 T12 or 39 T8 8ft straight lamps. |
For Lighting Technology | LFL |
For Lighting Shape | (16) T12, (39) T8 8 ft Linear |
Liner Type | 5.5 Mil Vapor Barrier Liner |
Prepaid Disposal Included | Yes |
Description
Medium 8 ft Fluorescent Lamp Recycling Box, For Lighting Technology LFL, For Lighting Shape (16) T12, (39) T8 8 ft Linear, Prepaid Disposal Included Yes, Weight Capacity 35 lb, Volume Capacity Weight Dependent, 96 in Length, 6 in Width, 6 in Depth, UN Approval No. 4G/Y16.2/S/XX* USA/+BR9504, Liner Type 5.5 Mil Vapor Barrier Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- Recyclepak Recycling Kits