Shop All Recycling Kits
Recyclepak
LED Lamp Recycling Box, 9"Lx6"Wx10"D
Mfr # Supply-374
Zoro # G3367408
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3 lb
- Width 9 in
- Includes 4 mil Poly Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
- For Use With 2 to 4 Small LED Lamps
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # Supply-374
- Zoro # G3367408
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 9 in |
Length | 6 in |
Depth | 10 in |
Details
Item | LED Bulb Recycling Box |
Weight Capacity | 3 lb |
Recycling Item | Lamp Recycling |
Includes | 4 mil Poly Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance |
For Use With | 2 to 4 Small LED Lamps |
Volume Capacity | Weight Dependent |
Prepaid Disposal Included | Yes |
For Lighting Shape | (2 to 4) Small LED |
For Lighting Technology | LED |
Liner Type | 4 Mil Poly Liner |
Description
LED Bulb Recycling Box, For Lighting Technology LED, For Lighting Shape (2 to 4) Small LED, Prepaid Disposal Included Yes, Weight Capacity 3 lb, Volume Capacity Weight Dependent, 6 in Length, 9 in Width, 10 in Depth, Liner Type 4 Mil Poly Liner
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser P7R Core, 1400 Lumens (880518)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D (Supply-373)
- RECYCLEPAK Medium 8Ft Fluorescent Lamp Recycling Bx (SUPPLY-044-SWS)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- RECYCLEPAK Large Projector Lamp Recycling Box, 18" L (Supply-354)
- Recyclepak Recycling Kits