Shop All Recycling Kits
Recyclepak
LED Lamp Recycling Box, 48"Lx6"Wx6"D
Mfr # Supply-360
Zoro # G3367563
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5.5 mil Vapor Barrier Liner, Hook-and-Loop Closures, Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
- Length 6 in
- Width 48 in
- For Use With 39 T8 or 62 T5 or 78 T4 or 156 T2 4 ft Straight LED Lamps
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # Supply-360
- Zoro # G3367563
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 6 in |
Width | 48 in |
Depth | 6 in |
Details
Item | LED Bulb Recycling Box |
Includes | 5.5 mil Vapor Barrier Liner, Hook-and-Loop Closures, Inner Corrugated Tube, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance |
Recycling Item | Lamp Recycling |
For Use With | 39 T8 or 62 T5 or 78 T4 or 156 T2 4 ft Straight LED Lamps |
Weight Capacity | 17 lb |
Volume Capacity | Weight Dependent |
For Lighting Shape | (156) T2 4 ft Linear, (39) T8, (62) T5, (78) T4 |
Prepaid Disposal Included | Yes |
For Lighting Technology | LED |
Liner Type | 5.5 Mil Vapor Barrier Liner |
Description
LED Bulb Recycling Box, For Lighting Technology LED, For Lighting Shape (156) T2 4 ft Linear, (39) T8, (62) T5, (78) T4, Prepaid Disposal Included Yes, Weight Capacity 17 lb, Volume Capacity Weight Dependent, 6 in Length, 48 in Width, 6 in Depth, Liner Type 5.5 Mil Vapor Barrier Liner
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp (BC150BT15/HAL/W PHILIPS)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- Recyclepak Recycling Kits