Shop All Recycling Kits
Recyclepak
LED Lamp Recycling Box, 18"Lx6"Wx12"D
Mfr # Supply-361
Zoro # G3367347
original price:
$93.99
5% off
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 mil Poly Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance
- Length 12 in
- For Use With 64 6W or 69 8W or 45 12W Small LED Lamps
- Depth 6 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recyclepak
- MFR # Supply-361
- Zoro # G3367347
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 12 in |
Depth | 6 in |
Width | 18 in |
Details
Item | LED Bulb Recycling Box |
Includes | 4 mil Poly Liner, Liner Tie, Prepaid Return Shipping with Label, Recycling and Online Certificate of Acceptance |
For Use With | 64 6W or 69 8W or 45 12W Small LED Lamps |
Recycling Item | Lamp Recycling |
Weight Capacity | 20 lb |
Volume Capacity | Weight Dependent |
For Lighting Shape | (45) 12W Small LED, (64) 6W, (69) 8W |
For Lighting Technology | LED |
Prepaid Disposal Included | Yes |
Liner Type | 4 Mil Poly Liner |
Description
LED Bulb Recycling Box, For Lighting Technology LED, For Lighting Shape (45) 12W Small LED, (64) 6W, (69) 8W, Prepaid Disposal Included Yes, Weight Capacity 20 lb, Volume Capacity Weight Dependent, 12 in Length, 18 in Width, 6 in Depth, Liner Type 4 Mil Poly Liner
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Brushed Nickel Mini Pendant Light, 10.5 - 80 in. (40603-91)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- ILC Replacement for Osram Sylvania HBO 200w/2 replacement light bulb lamp (HBO 200W/2 OSRAM SYLVANIA)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" (SUPPLY-196)
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- Recyclepak Recycling Kits