Shop All Recycling Kits
Recyclepak
Large U-Tube, Hid Lamp Recycling Box
Mfr # SUPPLY-191-SWS
Zoro # G4558130
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- For Use With 46 T12 or 81 T8 u-tubes or 60 400w HIDs.
- Length 22 in
- Volume Capacity Weight Dependent
- UN Approval No. 4G/Y24.8/S/XX* USA/+BR9502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # SUPPLY-191-SWS
- Zoro # G4558130
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 24 in |
Length | 22 in |
Width | 22 in |
Details
Item | Large U-Tube, Hid Lamp Recycling Box |
For Use With | 46 T12 or 81 T8 u-tubes or 60 400w HIDs. |
Volume Capacity | Weight Dependent |
UN Approval No. | 4G/Y24.8/S/XX* USA/+BR9502 |
Includes | Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup |
Weight Capacity | 54 lb |
Liner Type | 5.5 Mil Vapor Barrier Liner |
For Lighting Technology | HID, U-Bend |
For Lighting Shape | (46) T12, (81) T8 U-Bend and (60) 400W HID |
Prepaid Disposal Included | Yes |
Description
Large U-Tube, Hid Lamp Recycling Box, For Lighting Technology HID, U-Bend, For Lighting Shape (46) T12, (81) T8 U-Bend and (60) 400W HID, Prepaid Disposal Included Yes, Weight Capacity 54 lb, Volume Capacity Weight Dependent, 22 in Length, 22 in Width, 24 in Depth, UN Approval No. 4G/Y24.8/S/XX* USA/+BR9502, Liner Type 5.5 Mil Vapor Barrier Liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- BRIGHTBOMB 16 in. Plug-in LED Under Cabinet Light Fixture, White (BR2670126)
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-LW-N)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x12"x12" (SUPPLY-065)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" (SUPPLY-196)
- Recyclepak Recycling Kits