Shop All Recycling Kits
Recyclepak
Large Projector Lamp Recycling Box, 18" L
Mfr # Supply-354
Zoro # G4076785
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Projection Lamps
- Weight Capacity 22 lb
- Width 18 in
- For Lighting Shape Projection Lamps with Original Plastic Housing
- Prepaid Disposal Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recyclepak
- MFR # Supply-354
- Zoro # G4076785
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 18 in |
Length | 18 in |
Depth | 18 in |
Details
Item | Projector Bulb Recycling Box |
For Use With | Projection Lamps |
Weight Capacity | 22 lb |
For Lighting Shape | Projection Lamps with Original Plastic Housing |
Prepaid Disposal Included | Yes |
Volume Capacity | Weight Dependent |
For Lighting Technology | Projection Lamps |
Liner Type | 4 Mil Poly Liner |
Description
Projector Bulb Recycling Box, For Lighting Technology Projection Lamps, For Lighting Shape Projection Lamps with Original Plastic Housing, Prepaid Disposal Included Yes, Weight Capacity 22 lb, Volume Capacity Weight Dependent, 18 in Length, 18 in Width, 18 in Depth, Liner Type 4 Mil Poly Liner
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb Type B T8, 4 ft L, 1 in, 13 W (LED13BDT8/G4/840XL)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- MILWAUKEE TOOL ROVER LED Magnetic Flood Light (300 Lumens) (2108)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- RECYCLEPAK Cubic Yard Mixed Lamps Recycling Kit (SUPPLY-261-SWS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" (SUPPLY-043)
- Recyclepak Recycling Kits